Welcome to Würth Finland For trade customers only
Hydraulics hose 6SPI SEL X-6000+

For detailed information, other images and documents, please select individual articles from the following table.

Hydraulics hose 6SPI SEL X-6000+

Next generation 6-Spiral hydraulic hose, excellent flexibility and resistance to pressure

See product details

Available in 2 version
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
X-6000+ was designed with material science and process innovation to meet the most demanding applications.


  • High pressure applications

  • Very demanding installation conditions

  • Beams, mining, earth moving, etc.


Improved hose structure


  • Up to 50% smaller bending radius performance compared to basic 4-spiral standards

  • Inner and outer rubber has improved resistance to hydraulic oils HETG, HEES, HEPG and HEPR


Longer useful life


  • Better connection of the clamp to the inner tube thanks to improved rubber grade

  • Improved resistance against transformations thanks to high elasticity

  • Ideal for dynamic applications

  • Higher abrasion and ozone resistance compared to SAE and EN standards


Thanks to patented structure


  • Less material consumption

  • smaller transport costs

  • smaller carbon footprint

  • Lighter

  • Easier installation
NoticeHose sizes 1 1/4” and 1 1/2” require the use of CS series sleeves and connectors

X-6000 + meets/exceeds performance of SAE 100 R12, R13 and R15 standards as well as ISO 18752-CC standard, reaching 50% better bending radius performance than SAE standard.