For detailed information, other images and documents, please select individual articles from the following table.
Evaporator cleaner for HVAC systems
Cleaner for the evaporator coil in HVAC&R systems
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Removes dirt, oil grease, pollen and other contaminants from the evaporator coil to increase the efficiency of the system.
- The product is suitable for use in air-conditioning units and HVAC systems.
- The cleaner has a self-rinsing formula: the coil is cleaned by the foam and the emulsified material is completely rinsed away by the condensation.
Allow enough time for the coil to dry before restarting the air-conditioning unit.
HVAC&R systems
Disconnect the device from the power supply. Remove any severe contamination. Shake can thoroughly, then spray the cleaner onto the coil from a distance of approx. 30 cm. Leave the cleaner to work for a few minutes. Repeat the application process for severe or extremely stubborn contamination.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!