Welcome to Würth Finland For trade customers only
ABS lanyard Temporary rope safety system

For detailed information, other images and documents, please select individual articles from the following table.

ABS lanyard Temporary rope safety system

Safe thanks to kernmantle rope.

See product details

Available in 3 version
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
The ABS lanyard can be used as a temporary rope safety system for horizontal use on flat and steep roofs.



But the ABS lanyard offers even more


Common arresting equipment usually uses twisted ropes. These are not only significantly heavier than kernmantle ropes, but wear out more quickly because of their tendency to split. The kernmantle rope of the ABS lanyard, on the other hand, is considerably more stable and resistant to wear and tear. Splitting is not possible with kernmantle rope, and because the ABS lanyard takes on significantly less moisture than its twisted polyamide counterpart, it is more weatherproof.



Other advantages of the ABS lanyard


The system is approved for a maximum support spacing of 21 metres, and as the kernmantle rope stretches less than conventional rope in the event of a fall, the fall distance is reduced.



  • Incl. adjustable rope shortener

  • Incl. Fall dampener

  • Secures up to 4 people at the same time

  • Incl. free threaded snap hook (15 m = 1 unit, 23 m = 2 units, 30 m = 3 units)
NoticeThe temporary safety harness system is available in 15, 23 and 30 m lengths. For optimal performance, use the lanyard in combination with the ABS RopeGlide roller glider and a fall arrester.
- DIN EN 795:2012 and DIN CEN/TS 16415:2017
- DIN EN 353-2:2002 and DIN EN 358:2000
- Edge-tested kernmantle rope (dia. 12 mm) in accordance with RFU CNB/P/11.075