For detailed information, other images and documents, please select individual articles from the following table.
ABS Compact Force Safety harness system tensioning element
At the optimal tension for every season - end fastener with intelligent spring pre-tensioning for safety harness systems
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- General construction approval (abZ) Z-14.9-786
- Ü-number
- DIN EN 795:2012, A & CEN/TS 16415:2013
- Spring pre-load with easily-readable scale
- Check window for checking cable clamp
- Compensates for temperature expansions
- One-piece clamping system
- Simple attachment
- Entirely made from robust V4A stainless steel
With the ABS CompactForce, you can keep your safety harness system under tension. The high-quality spring pre-tensioning compensates for temperature fluctuations in your system (with straight rope guidance). An easy-to-read scale provides information on the actual tension amount.
Since this tensioning element is supplied pre-installed, the time you need to assemble the system is considerably reduced. After installation and tensioning of the rope harness system, just pull the red pin out and your fall arrester will remain perfectly tensioned.
Manufactured from extremely weather-resistant V4A steel of 1.4401 standard, this tensioning element is also ideally suited for use in harsh environments, such as coastal regions.
For all ABS safety harness systems I - IV
Another bonus: A small check window allows you to see at a glance during installation whether the rope end has been pushed in far enough and is attached correctly.
The ABS CompactForce can be ordered in two variants: Either suited for 6 mm or 8 mm-thick stainless steel rope, you can use the tensioning element as the end fastener for all ABS-Lock SYS safety harness systems.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!