Welcome to Würth Finland For trade customers only
ABS force limiter 10kN
ABS force limiter 10kN - 1
ABS force limiter 10kN - 2

For detailed information, other images and documents, please select individual articles from the following table.

ABS force limiter 10kN

See product details

Available in 1 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

The latest incarnation of ABS Force Limiter measures 380 mm from eye to eye and limits the forces applied to a maximum of 10 kN. The new, longer construction allows the forces occurring from a fall to be much more effectively absorbed while also indicating that a fall has occurred – torn rubber housing!