Welcome to Würth Finland For trade customers only
ABS rope system Stainless steel cable
ABS rope system Stainless steel cable - 1
ABS rope system Stainless steel cable - 2

For detailed information, other images and documents, please select individual articles from the following table.

ABS rope system Stainless steel cable

Stainless steel cable made of particularly robust V4A steel.
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
The safety systems from ABS Safety, manufactured from high quality V4A stainless steel, are available in 2 cable strengths: The ABS Lock SYS II is based on a strong stainless steel cable with a diameter of 8 mm; the lighter weight ABS Lock SYS IV has a cable with a diameter of 6 mm. When stretched to an almost unlimited length along structure edges, the systems with special curved elements can be easily guided around corners and obstacles.

Notice

The 6 mm version is also available in the highly visible warning colour red.