For detailed information, other images and documents, please select individual articles from the following table.
ABS rope system Stainless steel cable
Stainless steel cable made of particularly robust V4A steel.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
The safety systems from ABS Safety, manufactured from high quality V4A stainless steel, are available in 2 cable strengths: The ABS Lock SYS II is based on a strong stainless steel cable with a diameter of 8 mm; the lighter weight ABS Lock SYS IV has a cable with a diameter of 6 mm. When stretched to an almost unlimited length along structure edges, the systems with special curved elements can be easily guided around corners and obstacles.
The 6 mm version is also available in the highly visible warning colour red.
- DIN EN 795:2012, C & CEN/TS 16415:2013
- System including ABS TI-FlexCurve (curve element) and ABS TI bracket (intermediate bracket) fully traversable
- Can be mounted on virtually any surface
- Ideal for flat roofs (schools, gyms, warehouses etc.)
- Protects up to 4 people simultaneously
- 8 or 6 mm thick stainless steel cable (V4A)
- 6 mm variant optionally available in red
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!