For detailed information, other images and documents, please select individual articles from the following table.
ABS universal slider
ABS ProSlide: Aluminium slider for safety harness systems that can be driven over
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
To use a fully traversable rope safety system, you need a rope glider that travels freely over the intermediate and curved elements. The ABS ProSlide is a high-strength aluminium rope glider that can be used with any ABS-Lock SYS rope protection system. Suitable for both 6 mm and 8 mm-thick stainless steel ropes.
The removable rope glider automatically closes and secures 1 person according to DIN EN 795:2012, C against falling. It opens with the red release button.
A special feature is its larger stop ring, allowing a multitude of different snap hooks and tube hooks to be attached to the ABS ProSlide.
The rope glider has essentially been developed for traversable rope systems with 6 and 8 mm steel rope.
You can also use the rope glider with non-traversable ABS Safety rope systems.
The ProSlide rope glider is opened via the side mounted red release button and closed above the 6 or 8 mm steel rope. No additional snap hooks are required.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!