For detailed information, other images and documents, please select individual articles from the following table.
ADR cable connecting socket
ADR-version with 16 inlets/outlets, complete with fittings
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Housing material: water-resistant, plastic
Connection: 10 PG 9 threaded connections, 5 PG13.5 threaded connections, 1 PG16 threaded connection (4 holes can be drilled wider from PG 9/PG13.5 to PG16)
Closing mechanism: 2 spring clips or 4 screws
Fastening: 4 holes 5.5 mm, axis distance 65/110 mm
Included:
- Sealing locks 4 x PG 9, 2 x PG 13.5, 1 x PG 16
- 1 multiple sealing insert
- 4 screws 4 x 20, A2
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!