Welcome to Würth Finland For trade customers only
Gas welding torch set X11 Pro Flex AGA

For detailed information, other images and documents, please select individual articles from the following table.

Gas welding torch set X11 Pro Flex AGA
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
The set is designed for professionals who perform brazing and a variety of heating tasks (such as plumbers and refrigeration device mechanics). The set includes bendable installation inserts of several sizes, as well as a cutter and cutting nozzle for soldering with a multi-hole torch.



Packaged in a handy box, the set is easy to carry with you.



Contents of the X11 PRO FLEX set:


Handle X11 round


Cutting torch 90 degrees


Adjustable tip 160 l


Adjustable tip 315 l


Adjustable tip, hard tip 500 l


Multi-hole torch 1000 l


HA411-2


Back fire arrestors FR11


Nozzle bore cleaner set


Set wrench


Cutting table


Clamp coupling to handle


Cap nut


Seal


Gas lighter


Box X11


X11 instructions


FR11 instructions