The set is designed for professionals who perform brazing and a variety of heating tasks (such as plumbers and refrigeration device mechanics). The set includes bendable installation inserts of several sizes, as well as a cutter and cutting nozzle for soldering with a multi-hole torch.
Packaged in a handy box, the set is easy to carry with you.
Contents of the X11 PRO FLEX set:
Handle X11 round
Cutting torch 90 degrees
Adjustable tip 160 l
Adjustable tip 315 l
Adjustable tip, hard tip 500 l
Multi-hole torch 1000 l
HA411-2
Back fire arrestors FR11
Nozzle bore cleaner set
Set wrench
Cutting table
Clamp coupling to handle
Cap nut
Seal
Gas lighter
Box X11
X11 instructions
FR11 instructions
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!