This torch set was designed for occasional users of gas welding equipment.
It is well suited for users who do not need the equipment daily, e.g. garages, farms and metalwork hobbyists.
The PRO set will allow users to weld, cut and heat as necessary.
Contents of the X11 PRO set
Handle X11 round
Cutting torch 90°
Welding tip 315 L
Multi-flame burner 1000 L
Cutting nozzle HA411-2
Backfire guards FR11
Cleaning needle set
Cutting chart
Handle coupling
Nozzle nut
Washer
Gas lighter
Tool bag
X11 manual
FR11 instructions
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!