For detailed information, other images and documents, please select individual articles from the following table.
ANTS 18 L COMPACT M-CUBE starter set
7 pieces, cordless wet/dry vacuum cleaner incl. battery packs, charger, floor nozzle and two plastic suction tubes
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Dust class L certification with a guaranteed dust collection efficiency of 99 % in accordance with EN 60335-2-69
- Optimal for use on construction sites due to the robust container with bumper
- Runtime of 40 minutes in ECO mode with two 5 Ah battery packs
- ALG 18 V M-CUBE charger
- 2x 18 V M-CUBE W-CONNECT Li-ion rechargeable batteries
- Multi-purpose nozzle including replaceable brush strips and rubber lips
- Pluggable plastic tube
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!