The thread length is based on the standard ASME B18.2.1
1 INCH (in) = 25.4 mm
18-8 is comparable with an A2 stainless steel. The mechanical properties are based on ASTM F593
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!