Welcome to Würth Finland For trade customers only
Hexagon head bolt
Hexagon head bolt - 1
Hexagon head bolt - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon head bolt

ASME B18.2.1, grade 5 steel, zinc-plated, blue-passivated (A2K)

See product details

Available in 3 version
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
The mechanical properties are regulated in SAE J429



The thread length is based on standard ASME B18.2.1



1 INCH (in) = 25.4 mm



Standard thread tolerance in accordance with ASME B1.1 = 2A (for external thread)