For detailed information, other images and documents, please select individual articles from the following table.
Hexagon head bolt ASME B18.2.1, blue passivated zinc plated GR5 steel (A2K)
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
The mechanical properties are regulated in SAE J429
The thread length is based on standard ASME B18.2.1
1 INCH (in) = 25.4 mm
Standard thread tolerance in accordance with ASME B1.1 = 2A (for external thread)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!