For detailed information, other images and documents, please select individual articles from the following table.
ASSY ® 3.0 HCR chipboard screw
Especially suitable for screwing in wooden elements in aggressively corrosive environments. Material no. 1.4539
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Minimal splitting effect, especially when screwing in near the edge
Tip with ring thread
Short screw-in times
Asymmetrical coarse thread
Countersunk head with AW drive
Corrosion-resistant HCR stainless steel (material no. 1.4539)
Pre-drilling to the core diameter in solid hard woods
ASSY 3.0 chipboard screws are optimised for use in wooden materials. Use in plastic anchors may cause a reduction in the load-bearing capacity. Therefore, we recommend only using screws without optimised thread tips (drill tip, mating thread, ring thread, serrated edge, self-clearing groove, etc.) in plastic dowels, e.g. Würth ASSY D, prefix 0151 (countersunk head) and prefix 0153 (pan head).
When using these screws, the ETA-11/0190 specifications must be observed.
Available work documents:
Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.
ETA-11/0190
ASSY HCR 3.0 are made of highly corrosion-resistant steel, material no. 1.4539 (corrosion resistance class IV, Appr. No. Z-30.3-6), and are suitable and approved for use in the following areas:
- For components in stables
- In woods with a high tannic acid content
- Particularly good resistance to very aggressive media such as phosphoric acid, sulphuric acid and hydrochloric acid media, high resistance to pitting and stress fracture corrosion
Screw-in angle 0° to 90°. For coniferous wood or wood-based materials made from softwood, the screw connection is made without pre-drilling. To reduce the edge distances, a pre-drilled hole can be made according to the core diameter. When screwing into hardwood, pre-drill according to ETA-11/0190.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!