Welcome to Würth Finland For trade customers only
ASSY® 3.0 combi Transport anchor screw
ASSY<SUP>®</SUP> 3.0 combi Transport anchor screw - 1
ASSY<SUP>®</SUP> 3.0 combi Transport anchor screw - 2
ASSY<SUP>®</SUP> 3.0 combi Transport anchor screw - 3
ASSY<SUP>®</SUP> 3.0 combi Transport anchor screw - 4
ASSY<SUP>®</SUP> 3.0 combi Transport anchor screw - 5
ASSY<SUP>®</SUP> 3.0 combi Transport anchor screw - 6
ASSY<SUP>®</SUP> 3.0 combi Transport anchor screw - 7

For detailed information, other images and documents, please select individual articles from the following table.

ASSY® 3.0 combi Transport anchor screw

For transporting wooden components made from coniferous timber, laminated timber, timber veneer or board plywood. The special screw heads are hooked into the recess in the ball-headed anchor.

See product details

Available in 1 version
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
  • Asymmetrical coarse thread with large threaded part (lg) for high tensile strength

  • Large SW17 hexagon head with shaft reinforcement for high transmission of forces and optimum fit

  • Integrated AW40 drive for flexible screwing

  • Mating thread to reduce splitting forces

  • Galvanised steel, blue passivated (A2K), without end mill
Notice

For safety reasons, the screws must only be used once.



The whole component should be connected with at least two wood screws. Ensure that the screws are not screwed into shrinkage cracks or similar.



For statically indeterminate suspensions with more than three strands, the anchors must be appropriately dimensioned so that two anchor points can hold the entire load. The loads on the anchor points must be calculated according to the triangle of forces. When positioning more than two anchor points (statically determined suspensions), appropriate measures (e.g. spreader bar) must be taken to ensure a uniform distribution of load over all strands.



Available work documents:


Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.

ETA-11/0190


Expert reports