Welcome to Würth Finland For trade customers only
ASSY® 4 CS fittings screw Steel, zinc-nickel-plated, full thread, countersunk head
ASSY<SUP>®</SUP> 4 CS fittings screw Steel, zinc-nickel-plated, full thread, countersunk head - 1
ASSY<SUP>®</SUP> 4 CS fittings screw Steel, zinc-nickel-plated, full thread, countersunk head - 2
ASSY<SUP>®</SUP> 4 CS fittings screw Steel, zinc-nickel-plated, full thread, countersunk head - 3
ASSY<SUP>®</SUP> 4 CS fittings screw Steel, zinc-nickel-plated, full thread, countersunk head - 4
ASSY<SUP>®</SUP> 4 CS fittings screw Steel, zinc-nickel-plated, full thread, countersunk head - 5
ASSY<SUP>®</SUP> 4 CS fittings screw Steel, zinc-nickel-plated, full thread, countersunk head - 6
ASSY<SUP>®</SUP> 4 CS fittings screw Steel, zinc-nickel-plated, full thread, countersunk head - 7
ASSY<SUP>®</SUP> 4 CS fittings screw Steel, zinc-nickel-plated, full thread, countersunk head - 8
ASSY<SUP>®</SUP> 4 CS fittings screw Steel, zinc-nickel-plated, full thread, countersunk head - 9
ASSY<SUP>®</SUP> 4 CS fittings screw Steel, zinc-nickel-plated, full thread, countersunk head - 10

For detailed information, other images and documents, please select individual articles from the following table.

ASSY® 4 CS fittings screw Steel, zinc-nickel-plated, full thread, countersunk head

Universal full-thread screw for fast, gap-free fastening of wood-wood connections (spruce) with increased risk of corrosion due to salt in wood construction in indoor dry or wet areas

See product details

Available in 1 version
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
Ideal power transmission thanks to RW drive


  • More power due to larger contact area at the bit

  • More stability, one-handed working, precise positioning due to the tight-fit recess and perfect fit of the bit

  • Fewer bit changes, one bit for many screw diameters

  • Compatibility with previous AW drive


Well-designed, flat and visible metal connection


  • Precise fit and high power transmission with pre-drilled metal round holes through flattened, semi-circular truss head with underside flat contact surface and integrated shank reinforcement


No over-tightening or stripping and high feed


  • Higher power transmission in hardwoods due to reinforced, asymmetrical thread flank geometry of the coarse thread

  • Better anchoring thanks to higher thread flanks


Smooth thread start ensures optimised recessing and biting of the screw


  • Low gap effect due to displacement effect of the dome-shaped milling elements in the tip

  • Friction-reduced thread rotation allows reduction of the screw-in force to be applied


High strength values and ductility


  • Adjusted heat treatment guarantees high strength values and high ductility
Notice
  • We recommend using the Würth software or the corresponding design aids for planning and dimensioning your assembly. Dimensioning the ASSY screws can be carried out in the Würth timber construction software from a ∅ of 5 mm

  • ASSY 4, ASSYplus 4 and ASSYplus 4 FT chipboard screws are optimised for use in wood and wood materials. For applications in plastic anchors where load capacity can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head

ETA-11/0190 approved

The requirements of the European Technical Approval (ETA) must be observed