Welcome to Würth Finland For trade customers only
ASSY® 4 PH fittings screw Steel zinc flake full thread pan head
ASSY<SUP>®</SUP> 4 PH fittings screw Steel zinc flake full thread pan head - 1
ASSY<SUP>®</SUP> 4 PH fittings screw Steel zinc flake full thread pan head - 2
ASSY<SUP>®</SUP> 4 PH fittings screw Steel zinc flake full thread pan head - 3
ASSY<SUP>®</SUP> 4 PH fittings screw Steel zinc flake full thread pan head - 4
ASSY<SUP>®</SUP> 4 PH fittings screw Steel zinc flake full thread pan head - 5
ASSY<SUP>®</SUP> 4 PH fittings screw Steel zinc flake full thread pan head - 6
ASSY<SUP>®</SUP> 4 PH fittings screw Steel zinc flake full thread pan head - 7
ASSY<SUP>®</SUP> 4 PH fittings screw Steel zinc flake full thread pan head - 8
ASSY<SUP>®</SUP> 4 PH fittings screw Steel zinc flake full thread pan head - 9
ASSY<SUP>®</SUP> 4 PH fittings screw Steel zinc flake full thread pan head - 10

For detailed information, other images and documents, please select individual articles from the following table.

ASSY® 4 PH fittings screw Steel zinc flake full thread pan head

Full-thread screw with visually appealing pan head for universal fixing of metal fittings or plastic supports in C4 atmospheres in outdoor areas

See product details

Available in 8 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

Ideal power transmission thanks to RW drive


  • More power due to larger contact area at the bit

  • More stability, one-handed working, precise positioning due to the tight-fit recess and perfect fit of the bit

  • Fewer bit changes, 1 bit for many screw diameters

  • Compatibility with previous AW drive


Flat fastening of sheet metal onto substrate for secondary purposes


  • Flat, cylindrical pan head rounded with a lens

  • Large surface contact area


No over-tightening or stripping and high feed


  • Higher power transmission in hardwoods due to reinforced, asymmetrical thread flank geometry of the coarse thread

  • Better anchoring thanks to higher thread flanks


Smooth thread start ensures optimised recessing and biting of the screw


  • Low gap effect due to displacement effect of the dome-shaped milling elements in the tip

  • Friction-reduced thread rotation allows reduction of the screw-in force to be applied
Notice
  • We recommend using the Würth software or the corresponding design aids for planning and designing your assembly. ASSY screws can be designed from a ∅ 5 mm in the Würth timber construction software

  • Do not use the screw in applications with direct exposure to the elements or in wet areas with chlorine gas atmospheres. If used outdoors and in rooms that are constantly exposed to high humidity, please use ASSY 4 A2 PH stainless steel screws

  • ASSY 4, ASSYplus 4, and ASSYplus 4 FT chipboard screws are optimised for use in wood and engineered wood. For applications in plastic anchors where load capacity can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill bit tip, self-clearing groove, etc.), such as the ASSY D screws with countersunk head or pan head

ETA-11/0190 approved

The requirements of the European Technical Approval (ETA) must be observed