Welcome to Würth Finland For trade customers only
ATORN Multi-range thread milling cutter solid carbide TIAlN (M, MF) without internal cooling straight shank HA
ATORN Multi-range thread milling cutter solid carbide TIAlN (M, MF) without internal cooling straight shank HA - 1
ATORN Multi-range thread milling cutter solid carbide TIAlN (M, MF) without internal cooling straight shank HA - 2
ATORN Multi-range thread milling cutter solid carbide TIAlN (M, MF) without internal cooling straight shank HA - 3

For detailed information, other images and documents, please select individual articles from the following table.

ATORN Multi-range thread milling cutter solid carbide TIAlN (M, MF) without internal cooling straight shank HA

for universal use up to 1500 N/mm2 in female threads

See product details

Available in 13 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login