Welcome to Würth Finland For trade customers only
ATORN Screw tap, HSSE V3 M ISO 2 (6H) 45° (right) 371 C
ATORN Screw tap, HSSE V3 M ISO 2 (6H) 45° (right) 371 C - 1
ATORN Screw tap, HSSE V3 M ISO 2 (6H) 45° (right) 371 C - 2
ATORN Screw tap, HSSE V3 M ISO 2 (6H) 45° (right) 371 C - 3
ATORN Screw tap, HSSE V3 M ISO 2 (6H) 45° (right) 371 C - 4
ATORN Screw tap, HSSE V3 M ISO 2 (6H) 45° (right) 371 C - 5

For detailed information, other images and documents, please select individual articles from the following table.

ATORN Screw tap, HSSE V3 M ISO 2 (6H) 45° (right) 371 C

For universal use up to 1200 N/mm2

See product details

Available in 20 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login