Welcome to Würth Finland For trade customers only
Abloy 3020 brass padlock
Abloy 3020 brass padlock - 1
Abloy 3020 brass padlock - 2

For detailed information, other images and documents, please select individual articles from the following table.

Abloy 3020 brass padlock

Approved by insurance companies
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
A cat. 1 padlock



  • Shackle 7 mm, chrome-plated, case-hardening steel

  • Shackle height 35 mm

  • Can be rekeyed to other ABLOY locks

  • Shackle tensile strength 5 KN (500 kg)


A traditional general purpose Abloy padlock.


Cast brass frame and protected shackle ensure strength.


Suitable for locking cellars, storage spaces, toolboxes, etc.


The key can be removed when the padlock is in the open or locked position.