A cat. 1 padlock
- Shackle 7 mm, chrome-plated, case-hardening steel
- Shackle height 35 mm
- Can be rekeyed to other ABLOY locks
- Shackle tensile strength 5 KN (500 kg)
A traditional general purpose Abloy padlock.
Cast brass frame and protected shackle ensure strength.
Suitable for locking cellars, storage spaces, toolboxes, etc.
The key can be removed when the padlock is in the open or locked position.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!