The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Abrasive cleaning sponge
For thorough cleaning of stubborn dirt on glass panes and ceramic screen-printed edges
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Application on virtually all surfaces
- Removal of contamination from glass and ceramic screen printing margins
- Removes even stubborn contamination
No use of solvent-based cleaners necessary
Suitable for primer application
Shiny surfaces (e.g. lacquer) can be matted during cleaning. Preliminary testing is required.
Clean the surface before applying the primer and window adhesive
Remove labels and stickers from the windscreen
Suitable as a primer brush for applying Varioprimer
Removal of residues on different surfaces (e.g. removal of marker or felt-tip pen residues)
Apply glass cleaner to substrate and clean the surface with the cleaning sponge.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!