Welcome to Würth Finland For trade customers only
Suction/pressure hose Volga Fra

For detailed information, other images and documents, please select individual articles from the following table.

Suction/pressure hose Volga Fra

Suction and pressure hose for extremely demanding applications. For the transfer of cement, sand, gravel, sludge and other highly abrasive substances dry or with water.

See product details

Available in 8 version
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
Well suited for mines, quarries and dredging.



The hose can be cut and installed at the operating length on site using a DIN PN 10 flange connection - VOLGA FRA flange


Inner tube: black, smooth antistatic NR / SBR, heavy duty Inner tube consumption value < 50 mm3 (DIN 53516)


Reinforcement: Very strong synthetic textile fabric, strong steel spiral, ground wire


Outer tube: Black, wrapped, corrugated, weatherproof EPDM


Operating temperature: -30... +70 º C


Marking: Red stripe: IVG ABR - LOGO - Made in Italy - IVG 2000


NoticeDelivery time: 2–3 weeks.