For detailed information, other images and documents, please select individual articles from the following table.
Suction/pressure hose Volga Fra
Suction and pressure hose for extremely demanding applications. For the transfer of cement, sand, gravel, sludge and other highly abrasive substances dry or with water.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Well suited for mines, quarries and dredging.
The hose can be cut and installed at the operating length on site using a DIN PN 10 flange connection - VOLGA FRA flange
Inner tube: black, smooth antistatic NR / SBR, heavy duty Inner tube consumption value < 50 mm3 (DIN 53516)
Reinforcement: Very strong synthetic textile fabric, strong steel spiral, ground wire
Outer tube: Black, wrapped, corrugated, weatherproof EPDM
Operating temperature: -30... +70 º C
Marking: Red stripe: IVG ABR - LOGO - Made in Italy - IVG 2000
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!