Welcome to Würth Finland For trade customers only
CPS system cabinet, rekeyed
CPS system cabinet, rekeyed - 1
CPS system cabinet, rekeyed - 2

For detailed information, other images and documents, please select individual articles from the following table.

CPS system cabinet, rekeyed

A sturdy metal cabinet for storing small items.
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
  • Five adjustable shelves

  • A lock with 2 keys

  • A cubby hole for papers/bulletins on the door

  • Adjustable feet

  • Can be moved with a pump cart or a fork lift

  • Colour grey RAL 7012

  • Maximum load-bearing capacity: 150 kg / shelf, 600 kg / cabinet


Dimensions:


Height 1900mm


Depth 430 mm


Width 1000 mm


Weight 75 kg



Accessories:


Shelf 0957 370 172 (incl. brackets)


Collection tray 0957 370 173 (incl. brackets)


Perforated plate 0957 370 174


Shelf divider 0957 370 175