For detailed information, other images and documents, please select individual articles from the following table.
CPS system cabinet, rekeyed
A sturdy metal cabinet for storing small items.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Five adjustable shelves
- A lock with 2 keys
- A cubby hole for papers/bulletins on the door
- Adjustable feet
- Can be moved with a pump cart or a fork lift
- Colour grey RAL 7012
- Maximum load-bearing capacity: 150 kg / shelf, 600 kg / cabinet
Dimensions:
Height 1900mm
Depth 430 mm
Width 1000 mm
Weight 75 kg
Accessories:
Shelf 0957 370 172 (incl. brackets)
Collection tray 0957 370 173 (incl. brackets)
Perforated plate 0957 370 174
Shelf divider 0957 370 175
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!