The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
CPS System cabinet
A sturdy lockable metal cabinet for storing small items.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Adjustable shelf levels
- Lock with 2 keys
- Adjustable metal feet
- Can be moved with a pump cart or a fork lift
- Colour: grey RAL 7016
- Weight 62 kg
- Maximum load-bearing capacity
- 150 kg / shelf
Key-matched sets of cabinets
You can order a set of cabinets, in your desired amount, that are openable with the same key.
Serialized cabinets are not stock products.
Product number 0957 370 165.
Delivered assembled
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!