For detailed information, other images and documents, please select individual articles from the following table.
Anaerobic adhesive activator
Speeds up the curing process of anaerobic adhesives and is recommended if hardening is required within seconds, or if inactive materials or excessively large gaps hinder normal curing.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
The use of an accelerator reduces the final strength by approximately 20% compared to normal values.
For the installation of door frames, windowsills and steps.
The accelerator must be applied for at least two minutes before the application of the adhesive, usually on one side of the connection, sometimes on both sides, whereby the solvent must evaporate completely before the adhesive can be applied.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!