The use of the activator can reduce the final strength of the adhesive used by approx. 20% compared to the ideal values.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
The activator accelerates the curing of instant adhesives and should always be used when work needs to be completed in seconds or when bonding inactive materials or very large gaps. In addition, excess adhesive can be completely cured by spraying them over with activator.
The activator can be applied by means of a small sponge, brush, by dipping or spraying onto the corresponding, cleaned surface. Apply the activator on one side, at least 2 minutes before the adhesive. The activator must evaporate completely before the parts are joined.
For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!