For detailed information, other images and documents, please select individual articles from the following table.
Adblue automatic pump set Delphin Pro
Adblue fill up set for 60 to 220 l barrels, no splashes, gastight.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Fully automatic operation and easy to use.
- The system fills the container and reports the filled amount with a single press of a button.
- Electric pump 230 V, maximum output 11 l/min, adjustable flow
- Automatic pistol with a digital meter
- Distribution hose 2 m with a twistable connector suitable for a ISO standard tank.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!