Welcome to Würth Finland For trade customers only
Auxiliary LED heated Genesis II Hybrid

For detailed information, other images and documents, please select individual articles from the following table.

Auxiliary LED heated Genesis II Hybrid

Genesis II 600 Hybrid beam, frameless auxiliary light panel with heated lens.
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
Popular clear-cut broad light pattern Hybrid beam, as well as an automatically-warming lens
  • Voltage: 9 - 36 V

  • Colour temperature: 4500K

  • Power consumption: 12V/12.94A (full power)

  • 7.55A (R112)

  • Lumens: 7400 (full power), 4000 (R112), range: 1 lux @ 650 m (full power), 475 m (R112)

  • E-approval R10, R112