The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Seeker® Ultima is a frameless and low profile auxiliary light at only 40 mm height.
- The aluminium-coated polycarbonate reflectors of Ultima together with the high-power LED lights of Philips create a long, wide and sharp edged light pattern. Thanks to this pattern, the light can be installed on a low level.
- Furthermore, the small size of the light makes it possible to set it into the build of the car.
- The frameless SABIC polycarbonate lens is made of extra-sturdy polycarbonate which can withstand extreme strain and prevent snow and ice from layering on the lens.
- The aluminium frame effectively cools down the heat produced by the LEDs and it can stand the harsh northern weather conditions.
- The 2.2-m long cable with pre-compressed DT pins makes it easier to lead through and bring to the engine room.
- The light is provided with end, hanging, and bottom fasteners which makes it easy to attach.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!