Welcome to Würth Finland For trade customers only
Additional light LED Impulse

For detailed information, other images and documents, please select individual articles from the following table.

Additional light LED Impulse

W-Light Impulse represents the cutting edge of modern auxiliary lighting

See product details

Available in 1 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

  • This slimmest bar light on the market has a frameless design

  • It is a perfect choice for tight spaces and discreet installations, for example on the front grille or behind it

  • Versatile fastening options and a long power cable facilitate installation


9501 007 957, type ref. 30, W-Light Impulse I


12 x 5 W Osram LED, 5040 lm theoretical light output, 3963 lm measured, 5000 K, 1 lux @ 360 m, power consumption: 3.4 A @ 13.7 V, 220 cm cable, 2-pin DT connector plug, R112, ref. 30, R10


9501 007 923, type ref. 37.5, W-Light Impulse II


18 x 5 W Osram LED, 7560 lm theoretical light output, 5600 lm measured, 5000 K, 1 lux @ 409 m, power consumption: 5.3 A @ 13.7 V, 220 cm cable, 2-pin DT connector plug, R112, ref. 37.5, R10


9501 008 606, type ref. 37.5, W-Light Impulse III


36 x 5 W Osram LED, 15120 lm theoretical light output, 11400 lm measured, 5000 K, 1 lux @ 549 m, power consumption: 9.6 A @ 13.7 V, 220 cm cable, 2-pin DT connector plug, R112, ref. 37.5, R10


9501 015 996


20 x Osram LED, 12000 lm theoretical light output, 7600 lm measured light output, 5700K, 1 lux @401m, power consumption 5.98A @ 13.7V, 220cm cable, 2-pin DT plug, R112, R10