Welcome to Würth Finland For trade customers only
Auxiliary LED light Genesis II Hybrid

For detailed information, other images and documents, please select individual articles from the following table.

Auxiliary LED light Genesis II Hybrid

Straight LED- auxiliary light bars with bright Gemstone position lights between the LED-modules. Well-defined broad light pattern Hybrid beam. Colour temperature optimised for eye-friendliness, and Double-up function

See product details

Available in 2 version
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
  • Voltage: 9-36V

  • Colour heat 4500K

  • E-approval R10, R112

  • Additional lights are equipped with a long installation cord and various fixture options


9501 008 955

Power consumption: 12V/ 7.68A (full power), 3.11A (R112), lumens: 7400 (full power), 4000 (R112), range: 1 lux @ 650 m (full power), 475 m (R112)


9501 008 923


Power consumption: 12V/ 12.75A (full power), 3A (R112), lumens: 10700 (full power), 4100 (R112), range: 1 lux @ 760m (full power), 450m (R112)


9501 008 924


power consumption: 12V/ 17.51A (full power), 2.64A (R112), lumens: 14800 (full power), 4000 (R112), range: 1 lux @ 920m (full power), 475m (R112)


9501 008 925


Power consumption: 12V/ 20.7A (full power), 2.75A (R112), lumens: 15000 (full power), 4000 (R112), range: 1 lux @ 950m (full power), 450m (R112)