For detailed information, other images and documents, please select individual articles from the following table.
Adhesive lubricant HHS®100
Highly centrifuge-proof, dry synthetic wax with PTFE for low friction and resistance to weather conditions
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Effective lubricant distribution and noise reduction
- Eliminates creaking and squeaking noises
- Good creeping and gap penetrating ability, even in hard-to-reach areas
- Effective penetration into vertical spaces to prevent running and escape of lubricant
Dirt-repellent
- After application, the wax forms a protective layer on the surface
- Beading effect protects surface from dirt and contamination
- Resistant to weather conditions
Long-lasting protection and stability
- Long-lasting lubricant with excellent adhesion
- Lubricant does not shear on fast-turning and rotating parts
- Offers long-lasting corrosion protection
- Low wear on lubricated surfaces
Versatile, gentle and resistant
- Protects and maintains O-rings and X-rings
- Does not affect painted base materials
- Plastic compatibility due to special formula
Contains PTFE solid lubricant
- Reduction of friction temperature for longer lubrication
- Good emergency running properties
- This product is not subject to the viscosity classification
- Shortly after being sprayed on, the product forms a highly effective, wax-based dry lubricating film, thereby ensuring optimum corrosion protection
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For professional use for lubrication under difficult re-lubrication conditions during maintenance and repair, such as re-lubrication of wire ropes, joints, rails, chains.
- Shake can well before use
- Thoroughly clean the points to be lubricated before application
- Then spray evenly onto the cleaned surface
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!