For detailed information, other images and documents, please select individual articles from the following table.
Adhesive lubricant HHS 2000® PLUS
High-pressure-resistant lubricating oil with excellent adhesive properties
Register and access more than 75 000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/117539118.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/117539121.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/562656373.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/41683.jpg)
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Universal, synthetic high-performance adhesive lubricant with outstanding lubricating properties thanks to the addition of boron nitride
Extreme adhesion and pressure resistance
Extremely good adhesion immediately on spraying prevents droplet formation and contamination while at the same time offering extremely good pressure resistance.
Reliable wear protection
The boron nitride allows a wide temperature range and long-lasting lubricating effect. If the oil lubrication breaks off at higher temperatures (above 180°C), the boron nitride takes over the lubrication up to 1000°C (dry lubrication).
Free of microplastics
Free of silicone, resin, acid and n-hexane
Physiologically safe lubricant; ideally suited for the food processing industry. NSF H1-registered.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
For professional use in high pressure applications, under high ejection forces or overhead such as on Bowden cables, bolts, joints, hinges, sliding rails, sprockets, toothed racks or open gears.
Shake can well before use. Thoroughly pre-clean the parts to be treated. Then spray onto the cleaned surface.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!