For detailed information, other images and documents, please select individual articles from the following table.
Adhesive lubricant for forklift
High-quality synthetic lubricating oil specially developed for the lubrication of forklifts.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Pressure-resistant lubricant for the forklift and its accessories
- Vibration and noise-reducing
- Very good lubricating properties
- Reliable protection against corrosion
- High degree of penetration
- Outstanding compatibility with most metals, rubber and plastic parts used in forklifts. O-ring and X-ring compatible, also compatible with plastics
- Neutral behaviour on painted substrates
- Free from silicone, resin and acid
- Temperature application range: -25°C to 180°C. Short-term: 200°C
Shake the can before use, spray the parts and let it take effect briefly. After using, spray the can upside down until it is empty.
Suitable for general maintenance and lubrication of forklifts, chains and inserts. For universal lubrication and for high-pressure loads.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!