For detailed information, other images and documents, please select individual articles from the following table.
Adhesive remover spray
Easily removes hardened hot-melt adhesive from the paint surface
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Special product for loosening adhesion in indoor and outdoor use on vehicles, motor homes, campers, on technical equipment and on leisure items.
Check rubber and plastics for material compatibility.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Special product for loosening bondings in indoor and outdoor use on vehicles, motor homes, campers, on technical equipment and on leisure goods.
Use a plastic wedge to slightly lift the hot-melt adhesive on a certain area. Spray the adhesive remover specifically into the gap of the hardened hot-melt adhesive and let it take effect briefly. The adhesive remover spreads into the gaps and loosens the adhesive residue from the surface. The adhesive residue is removed in one piece from the surface in a matter of seconds. Therefore, there is no need for a time-consuming removal process involving a hair-dryer, spatula and cleaner.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!