For detailed information, other images and documents, please select individual articles from the following table.
Adhesive sealing tape EURASOL® DUS
Special adhesive tape for the permanent wind- and condensation-proof bonding of underlay membranes and roof protection films. With a UV resistance of eight weeks, it is especially suitable for outdoor use.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Fleece overlay protects against weather influences
Ideal for outdoor use
Vapour-permeable membrane backing material
Maximum protection against condensation water forming
Excellent initial and final adhesion
Ensures permanently windproof bonding
Perfect visual matching to roof protection film
Repairs and seams cannot be seen
German Energy Saving Ordinance (EnEV)
Eurasol® DUS is ideal for bonding Wütop® roof protection film and has been tested on these films. For this reason, we recommend using Wütop® films to achieve optimum results.
Please observe our building-related warranty conditions.
German Energy Saving Ordinance (EnEV)
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Permanent bonding of roof protection films. Bonding of overlapping sections of these films and connections and openings. Ideally suited for outdoor use (UV resistance for 8 weeks).
The application surface must be dry and free from grease, chips and dust. Ensure that no standing water can build up within the bonded area. Do not subject the adhered tape to long-term tension.
Fix Eurasol® DUS to the overlap seam by removing just a few centimetres of the masking paper. On removing the masking paper, the adhesive tape is glued over the full length of the overlapping seam by pressing on it. Please ensure sufficient contact pressure. After adhesion, cut the adhesive tape with a knife.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!