Welcome to Würth Finland For trade customers only
EURASOL® adhesive sealing tape
EURASOL<SUP>®</SUP> adhesive sealing tape - 1
EURASOL<SUP>®</SUP> adhesive sealing tape - 2
EURASOL<SUP>®</SUP> adhesive sealing tape - 3

For detailed information, other images and documents, please select individual articles from the following table.

EURASOL® adhesive sealing tape

Extremely adhesive, versatile adhesive tape for air- and wind-proof bonding of roof underlay membranes, vapour barriers and vapour retarders and for airtight joint adhesion of OSB panels.
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
Tested resistance to ageing


  • Maximum safety with blower door tests

  • Protects against moisture and mould growth in the insulation


  • Excellent initial and final adhesion

  • Quick, easy and safe application

  • The flexible support material easily adapts to openings

  • Solvent-free


Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Notice

The application surface must be dry and free from grease, chips and dust. Ensure that no standing water can build up in bonded areas.

  • Certified for thermal ageing and moisture resistance by the University of Kassel

  • Proof of airtight seal from the Fraunhofer Institute for Building Physics in Stuttgart based on DIN 18055/DIN EN 42 and DIN V 4108-7/prEN 12114


EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the wide range of applications and of storage and usage conditions, we cannot guarantee a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.