For detailed information, other images and documents, please select individual articles from the following table.
JIC T nipple (T) BSP Straight, Male Thread orientable
Two-directional output connector, BSP external cone, body joint, 2 x JIC, external cone.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
JIC connector:
- UNF thread
Sealing:
- Metallic sealing surfaces
- 74° (2x37°) conical tightening
Body joint:
- BSP G pipe thread
Body joint sealing:
- ISO 1179-3 / H
- O-ring seal
- Support ring
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!