For detailed information, other images and documents, please select individual articles from the following table.
Adjustable angle 90° MT BSP L light series
Light (L) series orientable angled basic connector, housing
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Extremely easy to install thanks to good orientability.
- O-ring seal with a support ring around it.
- BSP G thread
- 24° conical tightening on the pipe connector
- Metric thread
NOTE! Nuts and cutting rings have their own product numbers.
An L/S cutting ring is suitable for 6 to 12 mm pipes.
Only L series cutting rings are suitable for larger sizes.
The nuts work according to their thread sizes; only the L series nuts fit L series connectors.
medium and high work pressures, max. 100 to 500 bar.
Depends on the connector size, use, and conditions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!