Welcome to Würth Finland For trade customers only
Adjustable angle 90° MT BSP S heavy series

For detailed information, other images and documents, please select individual articles from the following table.

Adjustable angle 90° MT BSP S heavy series

Heavy (S) series orientable angled basic connector, housing

See product details

Available in 8 version
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
Extremely easy to install thanks to good orientability.


  • O-ring seal with a support ring around it.

  • BSP G thread

  • 24° conical tightening on the pipe connector

  • Metric thread
Notice

NOTE! Nuts and cutting rings have their own product numbers.


An L/S cutting ring is suitable for 6 to 12 mm pipes.


Only S series cutting rings are suitable for larger sizes.


The nuts work according to their thread sizes; only the S series nuts fit S series connectors.