Infinitely adjustable speed
Electronic accelerator for soft power delivery
Ergonomic design
- Ergonomically-shaped handle
- Lightweight
- Handle is raised by 50 mm, for effortless work
Protection from unintentional machine start-up
Inhibitor
Longer service life
Due to carbon brushes with automatic cut-off function
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
With the matching agitating basket, the sturdy device is suitable for all material viscosities.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!