The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Air-conditioning leak stop Plus
Preventive use for sealing micro-leaks on metal and rubber components, and for locating leaks in R134a and R1234yf vehicle air-conditioning systems
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Compatible
Can be mixed with mineral, ester and PAG oils
Lubrication effect
Ester oil content supports compressor lubrication and thus lengthens the service life and improves compression of the refrigerant
Detects leaks
The contained UV dye enables leak detection with the help of a conventional UV light
Does not contain polymers
The components of the air-conditioning unit or air-conditioning service units cannot be damaged by the product
Do not attach the can to the high-pressure side of the air-conditioning circuit, as this could cause the container to explode, which may result in personal injury.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Preventive use for sealing micro-leaks on metal and rubber components as well as for locating leaks in vehicle air-conditioning systems.
Can be used in all vehicle air-conditioning systems
1. Remove the protective cap of the low- (blue) and high-pressure (red) connections.
2. Evacuate the circuit using an air conditioning service unit and extract the refrigerant.
3. Create a vacuum for at least 10 minutes, then maintain this at min. 60 % for another 10 minutes
4. Before connecting the air-conditioning leak stop Plus to the low-pressure connection (blue) of the cooling circuit, fill the hose with air-conditioning leak stop Plus slowly to purge the air.
5. Turn the air-conditioning leak stop Plus can upside down and use it to fill the cooling circuit (approx. 20 seconds)
6. Disconnect the air-conditioning leak stop Plus from the low-pressure connection.
7. Fill the cooling circuit with refrigerant in accordance with the manufacturer's specifications.
8. Disconnect the air-conditioning service unit from cooling circuit.
9. Screw the protective cap back onto low- (blue) and high-pressure (red) connections.
10. Allow the air-conditioning unit to run for approx. 15-20 minutes so that the air-conditioning leak stop Plus can be distributed throughout the cooling circuit.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!