Welcome to Würth Finland For trade customers only
EX-8-804-002 filter cartridge 1 Air filter element for FILTER-EX filter

For detailed information, other images and documents, please select individual articles from the following table.

EX-8-804-002 filter cartridge 1 Air filter element for FILTER-EX filter

Compressed air filter FILTER-EX is designed to remove moisture, oil aerosols and particles coming from the air compressor/compressed air system

See product details

Available in 1 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

The compressed air filter provides clean, dry and oil-free air, which is essential for the optimal operation of plasma cutting.


Filter-EX removes oil aerosols, fumes, moisture and particles that pass through traditional equipment.


Used in combination with compressed air filter 9501018781.



  • Degree of filtration: 0.01 – 0.25 μm

  • Maximum pressure: 125 PSI - 8.5 bar

  • Max Flow @ 80%: 2700 SCFH – 1250 l/min.

  • Temperature range: 15–140 °F / −10 +60 °C

  • Connection size: ¼"

  • Dimensions: Ø 5.2” × 7.9" – Ø 132 × 200 mm