For the suctioning and transfer of hot air and gas in ventilation equipment, printing machines, plastic presses, etc. Also suitable for suctioning exhaust gases and welding fumes.
Structure: Neoprene-coated double woven glass fabric with a steel spiral.
Colour: Black
Operating temperature: -55...+125°C (instantaneous +150°C)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!